Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
28mm x 50mm Metric Keystock, Plain Finish, 1 Meter Length
See all 165 items in product family

28mm x 50mm Metric Keystock, Plain Finish, 1 Meter Length

Item #: WBB512797

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 270.95
Product Information
Customer Review
Product Q&A
Material is high quality, cold drawn steel. Precision Brand® Metric Keystock is used to accommodate metric keyways.

Product Specifications

    • COLOR FINISHPlain
    • LENGTH INCHES1M
    • HEIGHT/THICKNESS INCHES28mm
    • WEIGHT LBS24.1811
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER05317
    • WIDTH INCHES50mm
    • UNIT OF MEASUREEA
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!