Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8mm x 12mm Metric Keystock, Gold Dichromate Finish, 12" Length (Pack of 6)
See all 165 items in product family

8mm x 12mm Metric Keystock, Gold Dichromate Finish, 12" Length (Pack of 6)

Item #: WBB512816

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.

Product Specifications

    • COLOR FINISHGold Dichromate Plated
    • LENGTH INCHES12"
    • HEIGHT/THICKNESS INCHES8mm
    • WEIGHT LBS3.0324
    • CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER05040
    • WIDTH INCHES12mm
    • UNIT OF MEASUREBDL
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!