Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.0025" Steel Shim Stock 6" x 18" Flat Sheets (Pack of 10)
See all 120 items in product family

0.0025" Steel Shim Stock 6" x 18" Flat Sheets (Pack of 10)

Item #: WBB512911

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Steel Shim is made from a full hard, cold rolled, low carbon 1008-1010 steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where hardness, flatness and accuracy are required. Material can be punched or sheared with minimum burring and distortion. Measures 6" wide by 18" long by 0.0025" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.

Product Specifications

    • LENGTH INCHES18"
    • HEIGHT/THICKNESS INCHES0.0025"
    • WEIGHT LBS1.18
    • CONSTRUCTION1008-1010 Full Hard Steel
    • MANUFACTURER PART NUMBER16825
    • WIDTH INCHES6"
    • PACK QUANTITY10
    • UNIT OF MEASUREPKG
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!