Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.004" Aluminum Shim Stock 6" x 100" Roll
See all 8 items in product family

0.004" Aluminum Shim Stock 6" x 100" Roll

Item #: WBB512695

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($69.90)

Price: $34.95
Product Information
Customer Review
Product Q&A
Precision Brand® 0.004" Aluminum Shim Stock 6" x 100" Roll

Made from a full hard temper 1000 series aluminum. Used in many applications, frequently in electrical and chemical fields. Lightweight with excellent corrosion resistance, workability and weldability. High thermal and electrical conductivity. Measures 6" wide by 100" long by 0.004" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.

Product Specifications

    • LENGTH INCHES100"
    • HEIGHT/THICKNESS INCHES0.004"
    • WEIGHT LBS0.36
    • CONSTRUCTIONH-18 Full Hard, Tempered Aluminum
    • MANUFACTURER PART NUMBER69280
    • WIDTH INCHES6"
    • PACK QUANTITY1
    • UNIT OF MEASUREPKG
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!