Shim Stock
Length
Material
Width
Color
Price
Length
12 in
Width
6 in
Package Quantity
12
Precision Brand®06025 3/8" X 1-1/2" X 2" Plastic Horseshoe Shim - Solid #13S 300PC
Length
2 in
Width
1-1/2 in
Package Quantity
300
Length
20 in
Width
5 in
Height/Thickness
0.030 in
Package Quantity
10
Length
24 in
Width
24 in
Height/Thickness
0.062 in
Package Quantity
1
Precision Brand 22887 0.010" Type 316 Stainless Steel Shim Stock 6" x 12" Flat Sheets (Pack of 2)
Length
12 in
Width
6 in
Height/Thickness
0.010 in
Package Quantity
2
Length
20 in
Width
5 in
Height/Thickness
0.003 in
Package Quantity
5