8 Piece Metric Stainless Steel Shim Stock Assortment 150mm x 300mm Sheets
See all 18 items in product family

8 Piece Metric Stainless Steel Shim Stock Assortment 150mm x 300mm Sheets

Item #: WBB512976

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Assortment of 150mm wide by 300mm long sheets contains 1 each of the following thicknesses: 0.05mm, 0.10mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.40mm, and 0.50mm. Stainless Steel Shim is made from a full hard, cold rolled, 300 series stainless steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Widely used in applications where corrosion resistance is required. Used in conventional power plants, nuclear plants, oil and gas refineries, and desalinization projects. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up; alignment; new machine assembly; machine repair and maintenance; mounting of motors, pumps and other machines; short run and prototype work; along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.

Product Specifications

    • LENGTH INCHES300mm
    • WEIGHT LBS1.8
    • BRANDPrecision Brand®
    • CONSTRUCTION300 Series Stainless Steel
    • UNIT OF MEASUREAST
    • PACK QUANTITY8
    • MANUFACTURER PART NUMBER22999
    • WIDTH INCHES150mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!