Shim Stock
Thickness
Brand
Size
Type
Length
Width
Material
Color
Price
Length
5 in
Width
5 in
Package Quantity
250
Precision Brand®06025 3/8" X 1-1/2" X 2" Plastic Horseshoe Shim - Solid #13S 300PC
Length
2 in
Width
1-1/2 in
Package Quantity
300
Length
20 in
Width
5 in
Height/Thickness
0.003 in
Package Quantity
5
Length
6 in
Width
4 in
Package Quantity
125
Length
5 in
Width
5 in
Package Quantity
125
Precision Brand 22887 0.010" Type 316 Stainless Steel Shim Stock 6" x 12" Flat Sheets (Pack of 2)
Length
12 in
Width
6 in
Height/Thickness
0.010 in
Package Quantity
2
Length
2 in
Width
1-1/2 in
Package Quantity
1000
Length
8 in
Width
6 in
Package Quantity
160
Length
120 in
Width
12 in
Height/Thickness
0.031 in
Package Quantity
1
Length
20 in
Width
5 in
Height/Thickness
0.010 in
Package Quantity
1
Length
100 in
Width
6 in
Height/Thickness
0.008 in
Package Quantity
1
Length
50 in
Width
25 in
Height/Thickness
0.005 in
Package Quantity
1
Length
100 in
Width
6 in
Height/Thickness
0.010 in
Package Quantity
1
Length
100 in
Width
6 in
Height/Thickness
0.020 in
Package Quantity
1
Length
100 in
Width
6 in
Height/Thickness
0.007 in
Package Quantity
1
Precision Brand®06165 1/4" X 3" X 3-1/2" Plastic Key Horseshoe Shim - Solid #94S 504PC
Length
3 in
Width
3-1/2 in
Package Quantity
504
Length
100 in
Width
6 in
Height/Thickness
0.005 in
Package Quantity
1
Length
2.5m in
Width
150mm in
Height/Thickness
0.80mm in
Package Quantity
1
Length
50 in
Width
3 in
Height/Thickness
0.003 in
Package Quantity
1
Length
4 in
Width
3 in
Package Quantity
500
Length
4 in
Width
4 in
Package Quantity
10
Length
180 in
Width
6 in
Height/Thickness
0.002 in
Package Quantity
1
Length
12 in
Width
8 in
Height/Thickness
0.020 in
Package Quantity
5
Length
60 in
Width
6 in
Height/Thickness
0.004 in
Package Quantity
1
Length
20 in
Width
20 in
Height/Thickness
0.005 in
Package Quantity
1
Length
2.5m in
Width
150mm in
Height/Thickness
0.05mm in
Package Quantity
1
Length
100 in
Width
6 in
Height/Thickness
0.009 in
Package Quantity
1
Length
18 in
Width
6 in
Height/Thickness
0.015 in
Package Quantity
10
Length
20 in
Width
5 in
Height/Thickness
0.060 in
Package Quantity
3
Length
18 in
Width
6 in
Height/Thickness
0.010 in
Package Quantity
10
Length
50 in
Width
25 in
Height/Thickness
0.015 in
Package Quantity
1
Length
120 in
Width
12 in
Height/Thickness
0.015 in
Package Quantity
1
Length
20 in
Width
10 in
Height/Thickness
0.0125 in
Package Quantity
1
Length
2.5m in
Width
150mm in
Height/Thickness
0.50mm in
Package Quantity
1
Length
20 in
Width
20 in
Height/Thickness
0.004 in
Package Quantity
1
Length
100 in
Width
6 in
Height/Thickness
0.005 in
Package Quantity
1
Length
20 in
Width
20 in
Height/Thickness
0.003 in
Package Quantity
1
Length
100 in
Width
6 in
Height/Thickness
0.025 in
Package Quantity
1
Length
50 in
Width
6 in
Height/Thickness
0.0005 in
Package Quantity
1
Length
100 in
Width
6 in
Height/Thickness
0.008 in
Package Quantity
1
Length
20 in
Width
5 in
Height/Thickness
0.060 in
Package Quantity
1
Length
20 in
Width
5 in
Height/Thickness
0.002 in
Package Quantity
5