Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Adjustable Blade Reamer 8/A 1/4" to 9/32" Diameter Range 3-1/2" OAL
See all 44 items in product family

HSS Import Adjustable Blade Reamer 8/A 1/4" to 9/32" Diameter Range 3-1/2" OAL

Item #: WBB559848

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.25
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer 8/A 1/4" to 9/32" diameter range x 3-1/2" overall length (OAL).
  • Removable blades fit into slots having a tapered bottom which produces different reamer diameters


Product Specifications

    • DIAMETER INCHES9/32
    • BRANDImport
    • FRACTIONAL DIAMETER1/4" to 9/32"
    • TYPEAdjustable Blade Reamer
    • OVERALL LENGTH (OAL)3-1/2"
    • MANUFACTURERS PART NUMBER7950081
    • MATERIALHSS
    • OVERALL LENGTH INCHES (OAL)3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:44