Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Adjustable Blade Reamer F 25/32" to 27/32" Diameter Range 7-3/4" OAL
See all 44 items in product family

HSS Import Adjustable Blade Reamer F 25/32" to 27/32" Diameter Range 7-3/4" OAL

Item #: WBB557111

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Adjustable Hand Reamers provides multiple diameters with the same reamer. HSS TMX Adjustable Blade Reamer F 25/32" to 27/32" diameter range x 7-3/4"overall length (OAL).
  • Removable blades fit into slots having a tapered bottom which produces different reamer diameters


Product Specifications

    • DIAMETER INCHES27/32
    • OVERALL LENGTH (OAL)7-3/4"
    • MANUFACTURERS PART NUMBER7950600
    • FRACTIONAL DIAMETER25/32" to 27/32"
    • OVERALL LENGTH INCHES (OAL)7-3/4
    • TYPEAdjustable Blade Reamer
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!