Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavalle & Ide HSS Adjustable Hand Reamer Size 4/A, 3/8 - 13/32" Dia. Range

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Lavalle & Ide HSS Adjustable Hand Reamer Size 4/A, 3/8 - 13/32" Dia. Range

Item #: WBB1340359

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 53.95
Product Information
Customer Review
Product Q&A
Lavalle & Ide HSS Adjustable Hand Reamer Size 4/A, 3/8 - 13/32" Dia. Range

Blades are adjusted by loosening one nut and tightening the other. Each reamer expands to the next size.

Product Specifications

    • DESCRIPTIONReamer
    • BLADE LENGTH1 -1 /2"
    • OVERALL LENGTH (OAL)4-3/4"
    • SIZE4/A
    • FRACTIONAL DIAMETER3/8" to 13/32"
    • TYPEAdjustable Hand
    • MATERIALHSS
    • BRANDLavallee & Ide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!