Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavallee & Ide HSS Aligning Reamers 13/16" Dia., 1-1/4" Hex Shank, 5" Flute
See all 36 items in product family

Lavallee & Ide HSS Aligning Reamers 13/16" Dia., 1-1/4" Hex Shank, 5" Flute

Item #: WBB559402

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Lavallee & Ide HSS Aligning Reamers 13/16" Dia., 1-1/4" Hex Shank, 5" Flute

For portable pneumatic tools, the short length permits use in limited-access areas. The shank diameter for each reamer matches socket size for the bolt which will be driven through the newly reamed hole.

Product Specifications

    • SHANK DIAMETER1-1/4"
    • FLUTE LENGTH5"
    • SHANK TYPEHex
    • FRACTIONAL DIAMETER13/16"
    • TYPEAligning Reamer
    • FLUTE STYLESpiral
    • OVERALL LENGTH (OAL)7"
    • BRANDLavallee & Ide
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!