Bridge & Car
Brand
Type
Length Range (in)
Material
Color
Price
Cle-Line 2616 Series 1-5/8 HSS Black&Gold Bridge Length Reamer 1-5/8x1-5/16x2x7-3/8x10
Flute Length
7-3/8 in
Length
10 in
Shank Type
HEXAGON
Shank Size
2 in
Cle-Line 2618 Series 1-1/8 HSS Black & Gold Car Length Reamer 1-1/8x13/16x1-5/8x5x7
Flute Length
5 in
Length
7 in
Shank Type
HEXAGON
Shank Size
1-5/8 in
Cle-Line 2618 Series 9/16 HSS Black & Gold Car Length Reamer 9/16x11/32x1-1/16x4x5-1/2
Flute Length
4 in
Length
5.875 in
Shank Type
HEXAGON
Shank Size
1-1/16 in
Flute Length
5-1/8 in
Fractional Diameter
15/32"
Flute Style
Spiral
Length
9 in
Flute Length
4-3/8 in
Fractional Diameter
11/32"
Flute Style
Spiral
Length
8-1/4 in
Flute Length
4-3/8 in
Fractional Diameter
11/32"
Flute Style
Spiral
Length
8-1/4 in
Cle-Line 2616 Series 1-1/2HSS Black&Gold Bridge Length Reamer 1-1/2x1-3/16x2x7-3/8x10
Flute Length
7-3/8 in
Length
10 in
Shank Type
HEXAGON
Shank Size
2 in
Cle-Line 2616 Series 1-3/16 HSS Black & Gold Bridge Length Reamer 1-3/16x7/8x1-13/16x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-13/16 in
Cle-Line 2616 Series 1-7/16 HSS Black&Gold Bridge Length Reamer 1-7/16x1-1/8x2x7-3/8x10
Flute Length
7-3/8 in
Length
10 in
Shank Type
HEXAGON
Shank Size
2 in
Cle-Line 2616 Series 7/8 HSS Black & Gold Bridge Length Reamer 7/8x9/16x1-7/16x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-7/16 in
Cle-Line 2616 Series 1IN HSS Black & Gold Bridge Length Reamer 1x11/16/16x1-7/16x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-7/16 in
Cle-Line 2618 Series 11/16 HSS Black & Gold Car Length Reamer 11/16x3/8x1-1/16x4-1/2x6-3/8
Flute Length
4-1/2 in
Length
6.375 in
Shank Type
HEXAGON
Shank Size
1-1/16 in
Cle-Line 2616 Series 1-5/16 HSS Black&Gold Bridge Length Reamer 1-5/16x1x2x7-3/8x10
Flute Length
7-3/8 in
Length
10 in
Shank Type
HEXAGON
Shank Size
2 in
Cle-Line 2618 Series 5/8 HSS Black & Gold Car Length Reamer 5/8x11/32x1-1/16x4-1/2x6
Flute Length
4-1/2 in
Length
6 in
Shank Type
HEXAGON
Shank Size
1-1/16 in
Cle-Line 2616 Series 1-3/8 HSS Black&Gold Bridge Length Reamer 1-3/8x1-1/16x2x7-3/8x10
Flute Length
7-3/8 in
Length
10 in
Shank Type
HEXAGON
Shank Size
2 in
Cle-Line 2616 Series 1-1/16 HSS Black & Gold Bridge Length Reamer 1-1/16x3/4x1-5/8x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-5/8 in
Cle-Line 2618 Series 1/2 HSS Black & Gold Car Length Reamer 1/2x9/32x1-1/16x4x5-1/2
Flute Length
4 in
Length
5.25 in
Shank Type
HEXAGON
Shank Size
1-1/16 in
Cle-Line 2616 Series 11/16 HSS Black&Gold Bridge Length Reamer 11/16x3/8x1-1/16x7-1/8x9-1/4
Flute Length
7-1/8 in
Length
9.25 in
Shank Type
HEXAGON
Shank Size
1-1/16 in
Cle-Line 2616 Series 1-1/4 HSS Black & Gold Bridge Length Reamer 1-1/4x15/16x1-13/16x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-13/16 in
Cle-Line 2616 Series 1-9/16 HSS Black&Gold Bridge Length Reamer 1-9/16x1-1/4x2x7-3/8x10
Flute Length
7-3/8 in
Length
10 in
Shank Type
HEXAGON
Shank Size
2 in
Cle-Line 2616 Series 1-1/8 HSS Black & Gold Bridge Length Reamer 1-1/8x13/16x1-5/8x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-5/8 in
Cle-Line 2618 Series 13/16 HSS Black & Gold Car Length Reamer 13/16x1/2x1-1/4x5x7
Flute Length
5 in
Length
7 in
Shank Type
HEXAGON
Shank Size
1-1/4 in
Cle-Line 2616 Series 9/16 HSS Black & Gold Bridge Length Reamer 9/16x11/32x1-1/16x5-1/8x6-7/8
Flute Length
5-1/8 in
Length
6.875 in
Shank Type
HEXAGON
Shank Size
1-1/16 in
Cle-Line 2616 Series 15/16 HSS Black & Gold Bridge Length Reamer 15/16x19/32x1-7/16x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-7/16 in
Cle-Line 2616 Series 13/16 HSS Black & Gold Bridge Length Reamer 13/16x1/2x1-1/4x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-1/4 in
Flute Length
4-3/8 in
Fractional Diameter
13/32"
Flute Style
Straight
Length
8-1/4 in
Cle-Line 2618 Series 1-1/16 HSS Black & Gold Car Length Reamer 1-1/16x3/4x1-5/8x5x7
Flute Length
5 in
Length
7 in
Shank Type
HEXAGON
Shank Size
1-5/8 in
Flute Length
4 in
Fractional Diameter
9/16"
Flute Style
Spiral
Length
5-7/8 in
HSS Import Car Reamers, Straight Shank, 3 Equal Flats, LH Sprial, 1.1/16" Diameter,
Flute Length
5 in
Fractional Diameter
1-1/16"
Flute Style
Straight
Length
6-7/8 in
Flute Length
7-3/8 in
Fractional Diameter
1-3/16"
Flute Style
Spiral
Length
12 in
Flute Length
7-3/8 in
Fractional Diameter
1-1/8"
Flute Style
Spiral
Length
12 in
Cle-Line 2618 Series 1-3/16 HSS Black & Gold Car Length Reamer 1-3/16x7/8x1-13/16x5x7
Flute Length
5 in
Length
7 in
Shank Type
HEXAGON
Shank Size
1-13/16 in
Flute Length
7-3/8 in
Fractional Diameter
1-7/16"
Flute Style
Spiral
Length
13 in
Flute Length
7-3/8 in
Fractional Diameter
1-1/4"
Flute Style
Straight
Length
13 in
Flute Length
4-3/8 in
Fractional Diameter
13/32"
Flute Style
Spiral
Length
8-1/4 in
Cle-Line 2618 Series 1-1/4 HSS Black & Gold Car Length Reamer 1-1/4x15/16x1-13/16x5x7
Flute Length
5 in
Length
7 in
Shank Type
HEXAGON
Shank Size
1-13/16 in
Flute Length
4-3/8 in
Fractional Diameter
5/16"
Flute Style
Straight
Length
8-1/4 in
Flute Length
5 in
Fractional Diameter
13/16"
Flute Style
Spiral
Length
9-1/2 in
Cle-Line 2616 Series 3/4 HSS Black & Gold Bridge Length Reamer 3/4x13/32x1-1/4x7-3/8x9-3/8
Flute Length
7-3/8 in
Length
9.375 in
Shank Type
HEXAGON
Shank Size
1-1/4 in
Flute Length
7-3/8 in
Fractional Diameter
3/4"
Flute Style
Spiral
Length
12 in
Cle-Line 2618 Series 15/16 HSS Black & Gold Car Length Reamer 15/16x19/32x1-7/16x5x7
Flute Length
5 in
Length
7 in
Shank Type
HEXAGON
Shank Size
1-7/16 in
Flute Length
5 in
Length
7 in
Shank Type
HEXAGON
Shank Size
1-1/4 in