Chucking
Shank Type
Brand
Type
Shank Diameter
Flute Style
Length
Material
Price
Material
Cobalt
Flute Length
1-3/4 in
Length
7 in
Diameter
0.3730 in
Material
Cobalt
Flute Length
1-3/4 in
Length
7 in
Diameter
0.3745 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6720 in
Material
HSS
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6725 in
Material
HSS
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6720 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6725 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8580 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8600 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7725 in
Material
HSS
Flute Length
1 in
Length
4 in
Diameter
0.1420 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Material
HSS
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2490 in
Material
Cobalt
Flute Length
2 in
Length
8 in
Diameter
0.6115 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8190 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7835 in
Lavalle & Ide HSS Straight Flute/Shank Chucking Reamer - 25.0mm Diameter 10-1/2" OAL
Material
HSS
Flute Length
2-3/4 in
Length
10-1/2 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7940 in
Material
HSS
Flute Length
2 in
Length
8 in
Diameter
0.4815 in
Material
Cobalt
Flute Length
1/2 in
Length
2-1/2 in
Diameter
0.0665 in
Material
HSS
Flute Length
2 in
Length
8 in
Diameter
0.5375 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6265 in
Material
Cobalt
Flute Length
2 in
Length
8 in
Diameter
0.6185 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2915 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2595 in
Material
HSS
Flute Length
2 in
Length
8 in
Diameter
0.5415 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8425 in
Material
HSS
Flute Length
2-5/8 in
Length
10 in
Diameter
0.8870 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8365 in
Material
HSS
Flute Length
2-1/4 in
Length
9 in
Diameter
0.7185 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6845 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6280 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2540 in
Material
HSS
Flute Length
2-5/8 in
Length
10 in
Diameter
0.9810 in
Material
Cobalt
Flute Length
2 in
Length
8 in
Diameter
0.4890 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6270 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2965 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.3210 in
Material
HSS
Flute Length
2-5/8 in
Length
10 in
Diameter
0.9210 in
Material
HSS
Flute Length
2 in
Length
8 in
Diameter
0.5510 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8185 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2895 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8070 in