Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .247
See all 1,669 items in product family

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .247

Item #: WBB558666

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.75
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. Straight Shank Straight Flute TMX Chucking Reamer, Decimal Size .247, 6 Flute.
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

    • BRANDImport
    • FLUTE LENGTH1-1/2"
    • SHANK TYPEStraight
    • OVERALL LENGTH (OAL)6"
    • TYPEChucking Reamer
    • NUMBER OF FLUTES6
    • DIAMETER TOLERANCE+0.0000 / +0.0002"
    • MATERIALHSS
    • DECIMAL DIAMETER0.2470"
    • FLUTE STYLEStraight

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!