Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Expansion Hand Reamer Straight Flute, 1-1/8" Diameter
See all 138 items in product family

HSS Import Expansion Hand Reamer Straight Flute, 1-1/8" Diameter

Item #: WBB559486

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Expansion Reamers are excellent when it is necessary to slightly enlarge a hole to secure a required fit.. HSS TMX Expansion Hand Reamer Straight Flute, 1-1/8" cutting diameter, 8 Flutes: 4-3/4" flute length x 10-1/2" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • Maximum recommended expansion is .012"


Product Specifications

    • FLUTE LENGTH INCHES4-3/4
    • FLUTE TYPEStraight
    • CUTTING DIAMETER INCHES1-1/8
    • FLUTE STYLEStraight
    • FLUTE LENGTH4-3/4"
    • BRANDImport
    • OVERALL LENGTH (OAL)10-1/2"
    • MANUFACTURERS PART NUMBER1205072
    • FRACTIONAL DIAMETER1-1/8"
    • OVERALL LENGTH INCHES (OAL)10-1/2
    • NUMBER OF FLUTES8
    • TYPEExpansion Hand Reamer
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!