Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
L&I HSS Straight Flute Hand Expansion Reamer 1/4" Dia. X 1-7/16" Flute Length

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

L&I HSS Straight Flute Hand Expansion Reamer 1/4" Dia. X 1-7/16" Flute Length

Item #: WBB1338715

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
L&I HSS Straight Flute Hand Expansion Reamer 1/4" Dia. X 1-7/16" Flute Length

These reamers are used to enlarge holes by a few thousandths. The pilots are guides of these reamers are ground under size to allow smooth entrance.

Product Specifications

    • DESCRIPTIONReamer
    • OVERALL LENGTH (OAL)4-1/4"
    • DECIMAL EQUIVALENT0.2500"
    • FLUTE STYLEStraight
    • FRACTIONAL DIAMETER1/4"
    • NUMBER OF FLUTES--
    • TYPEExpansion Hand
    • FLUTE LENGTH1-7/16"
    • MATERIALHSS
    • BRANDLavallee & Ide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!