Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Hand Reamer, Helical Flute, Straight Shank, 1" Diameter
See all 235 items in product family

HSS Import Hand Reamer, Helical Flute, Straight Shank, 1" Diameter

Item #: WBB559512

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, left TMX Hand helical flute, right TMX Hand cut, straight shank, 1" cutting diameter, 10 Flutes: 5-7/16" flute length x 10-7/8" overall length (OAL).
  • Left Hand Helix will push the chip forward for through holes, Right Hand Cut
  • Left Hand Helix is the preferred choice when reaming an intermittent cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

    • FLUTE LENGTH INCHES5-7/16
    • FLUTE TYPEHelical
    • CUTTING DIAMETER INCHES1
    • FLUTE STYLEHelical
    • FLUTE LENGTH5-7/16"
    • BRANDImport
    • OVERALL LENGTH (OAL)10-7/8"
    • MANUFACTURERS PART NUMBER1185064
    • SHANK TYPEStraight
    • FRACTIONAL DIAMETER1"
    • OVERALL LENGTH INCHES (OAL)10-7/8
    • NUMBER OF FLUTES10
    • TYPEHand Reamer
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!