Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Hand Reamer, Helical Flute, Straight Shank-DIN 206/B, 20mm Diameter
See all 51 items in product family

HSS Import Hand Reamer, Helical Flute, Straight Shank-DIN 206/B, 20mm Diameter

Item #: WBB560558

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 52.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, left TMX Hand helical flute, right TMX Hand cut, straight shank - DIN 206/B, 20mm cutting diameter, 10 Flutes: 100 mm flute length x 201 mm overall length (OAL).
  • Left Hand Helix will push the chip forward for through holes, Right Hand Cut
  • Left Hand Helix is the preferred choice when reaming an intermittent cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

    • FLUTE TYPEHelical
    • FLUTE STYLEHelical
    • OVERALL LENGTH MM201
    • FLUTE LENGTH100mm
    • BRANDImport
    • OVERALL LENGTH (OAL)201mm
    • MANUFACTURERS PART NUMBER8601200
    • METRIC DIAMETER20.00mm
    • SHANK TYPEStraight
    • CUTTING DIAMETER MM20
    • NUMBER OF FLUTES10
    • TYPEHand Reamer
    • MATERIALHSS
    • FLUTE LENGTH MM100

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Reamer

Your review: I haven't used the reamer except to test it on a bushing that was already used and it seemed to be just what I need. I will be using it to ream driveshaft bushings on diesel fuel injection pumps when I rebuild them.

Pros: I especially like that the end is slightly tapered to make starting the reamer much easier.

Cons: None yet.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!