Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Spiral Flute Shell Reamer 1-1/4" Diameter x 5/8" Hole x 2-3/4" OAL, 12 Flutes
See all 99 items in product family

HSS Import Spiral Flute Shell Reamer 1-1/4" Diameter x 5/8" Hole x 2-3/4" OAL, 12 Flutes

Item #: WBB559124

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Shell Reamer are chucking reamers that fit on an arbor. HSS (M2) TMX Shell Reamer 10 degree Left Hand Helix Flute, Right Hand Cut, 1-1/4" dia. x 5/8" hole dia. x 2-3/4" OAL 12 flutes, fits # 6 arbor.
  • Left Hand Helix, Right Hand Cut works excellent in interrupted applications
  • see 7-067 and 7-068 for arbors


Product Specifications

    • DIAMETER INCHES1-1/4
    • FLUTE TYPEHelix®
    • HOLE DIAMETER5/8"
    • FLUTE STYLESpiral
    • ARBOR NUMBER6
    • BRANDImport
    • HOLE DIAMETER INCHES5/8
    • MANUFACTURERS PART NUMBER1175080
    • FRACTIONAL DIAMETER1-1/4"
    • OVERALL LENGTH INCHES (OAL)2-3/4
    • NUMBER OF FLUTES12
    • TYPEShell Reamer
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!