Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Straight Flute Shell Reamer, RH Cut, 3-9/16" DIA x 2" Hole DIA x 5" OAL 20 flutes
See all 99 items in product family

HSS Import Straight Flute Shell Reamer, RH Cut, 3-9/16" DIA x 2" Hole DIA x 5" OAL 20 flutes

Item #: WBB559565

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 545.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Shell Reamer are chucking reamers that fit on an arbor. HSS (M2) TMX Shell Reamer Straight Flute, Right Hand Cut, 3-9/16" dia. x 2" hole dia. x 5" OAL 20 flutes, fits # 12 arbor.
  • Straight Flute, Right Hand Cut
  • see 7-067 and 7-068 for arbors


Product Specifications

    • DIAMETER INCHES3-9/16
    • FLUTE TYPEStraight
    • HOLE DIAMETER2"
    • FLUTE STYLEStraight
    • ARBOR NUMBER12
    • BRANDImport
    • DIRECTION OF ROTATIONRight Hand
    • HOLE DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER1170336
    • FRACTIONAL DIAMETER3-9/16"
    • OVERALL LENGTH INCHES (OAL)5
    • NUMBER OF FLUTES20
    • TYPEShell Reamer
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!