Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Taper Pin Reamer, Helical Flute, # 4
See all 92 items in product family

HSS Import Taper Pin Reamer, Helical Flute, # 4

Item #: WBB560053

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50
Product Information
Customer Review
Product Q&A
High Speed Steel TMX High Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer with 1/4" taper per foot, High Left Hand Helix, Right Hand Cut, # 4, .2071 small diameter x .2604 large diameter with 2-9/16" flute length x 4-1/16" overall length (OAL).
  • High helix is recommended for machine use only
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

    • FLUTE LENGTH INCHES2-9/16
    • SMALL END DIAMETER.2071"
    • FLUTE STYLEHelical
    • SMALL DIAMETER.2071
    • FLUTE LENGTH2-9/16
    • NUMBER DIAMETER#4
    • BRANDImport
    • OVERALL LENGTH (OAL)4-5/16"
    • MANUFACTURERS PART NUMBER1165004
    • OVERALL LENGTH INCHES (OAL)4-1/16
    • LARGE DIAMETER.2604
    • LARGE END DIAMETER.2604"
    • TYPETaper Pin Reamer
    • MATERIALHSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!