Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 30mm, 9 Flutes
See all 22 items in product family

HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 30mm, 9 Flutes

Item #: WBB559361

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $185.38 Save up to 4%
Price: $ 177.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Slow Helix Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/B, Slow Left Hand Helix, Right Hand Cut, 30 mm with 31.5 mm shank x 320 flute length x 400 overall length (OAL), 9 Flutes.
  • Slow helix is excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

    • OVERALL LENGTH (OAL)400mm
    • MANUFACTURERS PART NUMBER5-106-060
    • METRIC DIAMETER30.00mm
    • FLUTE STYLESpiral
    • NUMBER OF FLUTES9
    • TYPETaper Pin Reamer
    • FLUTE LENGTH320mm
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!