HSS Import Taper Pipe Reamer , 1-1/4" Diameter,
See all 47 items in product family

HSS Import Taper Pipe Reamer , 1-1/4" Diameter,

Item #: WBB557081

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Pipe Reamers are designed to ream holes prior the pipe taping. HSS TMX Taper Pipe Reamers with 3/4" taper per foot, Left Hand Helix, Right Hand Cut Flute, HSS, 1-1/4" size with 1.553 large end diameter x 1.444 small end diameter and 1-3/4" flute length x 4" overall length (OAL), 10 Flute.
  • Left Hand Helix, Right Hand Cut
  • 3/4" taper per foot


Product Specifications

    • FLUTE LENGTH INCHES1-3/4
    • FLUTE TYPECut
    • OVERALL LENGTH (OAL)4"
    • MANUFACTURERS PART NUMBER5360980
    • FLUTE STYLESpiral
    • FRACTIONAL DIAMETER1-1/4"
    • OVERALL LENGTH INCHES (OAL)4
    • TYPETaper Pipe Reamer
    • FLUTE LENGTH1-3/4"
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!