Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSS Import Taper Pipe Reamer Straight Flute, 1/8" Diameter,
See all 47 items in product family

HSS Import Taper Pipe Reamer Straight Flute, 1/8" Diameter,

Item #: WBB558914

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Pipe Reamers are designed to ream holes prior the pipe taping. HSS TMX Taper Pipe Reamers with 3/4" taper per foot, Straight Flute, HSS, 1/8" size with .362 large end diameter x .316 small end diameter and 3/4" flute length x 2-1/8" overall length (OAL), 6 Flute.
  • Straight Flute, Right Hand Cut
  • 3/4" taper per foot


Product Specifications

    • FLUTE LENGTH INCHES3/4
    • FLUTE TYPEStraight
    • OVERALL LENGTH (OAL)2-1/8"
    • MANUFACTURERS PART NUMBER5350008
    • FLUTE STYLEStraight
    • FRACTIONAL DIAMETER1/8"
    • OVERALL LENGTH INCHES (OAL)2-1/8
    • TYPETaper Pipe Reamer
    • FLUTE LENGTH3/4"
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed