Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suburban Plain Angle Plates- Machined Finish 3" x 3" x 3"

Rollover image to zoom in

Click image to enlarge

See all 114 items in product family

Suburban Plain Angle Plates- Machined Finish 3" x 3" x 3"

Item #: WBB891877

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Angle Plates

High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".

Product Specifications

    • DESCRIPTIONPlain Angle Plates
    • WEIGHT LBS3
    • BRANDSuburban
    • WIDTH3"
    • DEPTH3"
    • FINISHMachined Finish
    • HEIGHT3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!