Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Metal Inserts

96 Results
View All Size
96 Results
Compare
BESTSELLER
1
1
$18.60
Sold in packages of 10 / $1.86 ea
Ships Same Day

Size

3/8-16

Alloy

12L14

Material

Carbon Steel

Installed Length

0.500"

Compare
1
1
$13.10
Sold in packages of 5 / $2.62 ea
Ships Same Day

Size

3/8-16

Alloy

12L14

Material

Carbon Steel

Installed Length

1.000"

Compare
1
1
$58.75
Sold in packages of 5 / $11.75 ea
Ships within 1 Business Day

Size

1/4-20

Alloy

316

Material

Stainless Steel

Installed Length

0.437"

Compare
1
1
$11.20
Sold in packages of 10 / $1.12 ea
Ships Same Day

Size

1/4-20

Alloy

12L14

Material

Carbon Steel

Installed Length

0.437"

Compare
1
1
$8.50
Sold in packages of 5 / $1.70 ea
Ships Same Day

Size

M5 x 0.8

Alloy

12L14

Material

Carbon Steel

Installed Length

0.312"

Compare
1
1
$9.10
Sold in packages of 10 / $0.91 ea
Ships Same Day

Size

8-32

Alloy

12L14

Material

Carbon Steel

Installed Length

0.290"

Compare
1
1
$13.60
Sold in packages of 10 / $1.36 ea
Ships Same Day

Size

5/16-18

Alloy

12L14

Material

Carbon Steel

Installed Length

0.437"

Compare
Discounted
1
1
$9.00was $11.55
Save $2.55 (22%)
Sold in packages of 5 / $1.80 ea
Ships Same Day

Size

5/8-18

Alloy

12L14

Material

Carbon Steel

Installed Length

0.687"

Compare
1
1
$8.60
Sold in packages of 5 / $1.72 ea
Ships within 1 Business Day

Size

1/2-20

Alloy

12L14

Material

Carbon Steel

Installed Length

0.620"

Compare
1
1
$8.30
Sold in packages of 5 / $1.66 ea
Ships within 1 Business Day

Size

9/16-18

Alloy

12L14

Material

Carbon Steel

Installed Length

0.656"

Compare
Discounted
1
1
$10.35was $13.25
Save $2.90 (22%)
Sold in packages of 5 / $2.07 ea
Ships Same Day

Size

5/16-18

Alloy

12L14

Material

Carbon Steel

Installed Length

1.000"

Compare
BESTSELLER
1
1
$13.50
Sold in packages of 10 / $1.35 ea
Ships Same Day

Size

5/16-18

Alloy

12L14

Material

Carbon Steel

Installed Length

0.484"

Compare
1
1
$17.25
Sold in packages of 5 / $3.45 ea
Ships Same Day

Size

3/8-16

Alloy

303

Material

Stainless Steel

Installed Length

0.515"

Compare
BESTSELLER
1
1
$20.15
Sold in packages of 5 / $4.03 ea
Ships within 1 Business Day

Size

M16 x 2.0

Alloy

12L14

Material

Carbon Steel

Installed Length

0.787"

Compare
1
1
$11.12
Sold in packages of 5 / $2.22 ea
Ships Same Day

Size

M3 x 0.5

Alloy

303

Material

Stainless Steel

Installed Length

1.180"

Compare
1
1
$14.70
Sold in packages of 5 / $2.94 ea
Ships within 1 Business Day

Size

5/16-18

Alloy

303

Material

Stainless Steel

Installed Length

0.484"

Compare
1
1
$6.65
Sold in packages of 5 / $1.33 ea
Ships within 1 Business Day

Size

7/16-20

Alloy

12L14

Material

Carbon Steel

Installed Length

0.656"

Compare
1
1
$16.35
Sold in packages of 5 / $3.27 ea
Ships Same Day

Size

1/4-20

Alloy

303

Material

Stainless Steel

Installed Length

0.437"

Compare
1
1
$11.20
Sold in packages of 5 / $2.24 ea
Ships Same Day

Size

M8 x 1.25

Alloy

12L14

Material

Carbon Steel

Installed Length

0.437"

Compare
Discounted
1
1
$10.90was $14.00
Save $3.10 (22%)
Sold in packages of 5 / $2.18 ea
Ships Same Day

Size

5/8-11

Alloy

12L14

Material

Carbon Steel

Installed Length

0.781"

Compare
1
1
$45.95
Ships in 2 Business Days

Size

M8x1.25x16.0

Compare
1
1
$8.75
Sold in packages of 5 / $1.75 ea
Ships within 1 Business Day

Size

M18 x 1.5

Alloy

12L14

Material

Carbon Steel

Installed Length

0.453"

Compare
Clearance
1
1
$8.90was $16.65
Save $7.75 (47%)
Sold in packages of 5 / $1.78 ea
Ships Same Day

Size

M10 x 1.5

Alloy

12L14

Material

Carbon Steel

Installed Length

0.669"

Compare
1
1
$17.05
Sold in packages of 5 / $3.41 ea
Ships Same Day

Size

3/4-10

Alloy

12L14

Material

Carbon Steel

Installed Length

0.781"

Compare
1
1
$12.80
Sold in packages of 5 / $2.56 ea
Ships within 1 Business Day

Size

M6 x 1.0

Alloy

303

Material

Stainless Steel

Installed Length

0.406"

Compare
1
1
$14.05
Sold in packages of 5 / $2.81 ea
Ships within 1 Business Day

Size

5/16-24

Alloy

303

Material

Stainless Steel

Installed Length

0.484"

Compare
1
1
$14.20
Sold in packages of 5 / $2.84 ea
Ships Same Day

Size

M14 x 1.25

Alloy

12L14

Material

Carbon Steel

Installed Length

0.703"

Compare
Discounted
1
1
$8.30was $10.60
Save $2.30 (22%)
Sold in packages of 10 / $0.83 ea
Ships Same Day

Size

5/16-18

Alloy

12L14

Material

Carbon Steel

Installed Length

0.515"

Compare
1
1
$42.95
Ships within 1 Business Day

Size

M8x1.25 x 8.0mm

Compare
1
1
$28.95
Ships in 2 Business Days

Size

M18x1.5x36.0

Compare
1
1
$58.95
Ships in 2 Business Days

Size

M12x1.5x36.0

Compare
1
1
$11.30
Sold in packages of 5 / $2.26 ea
Ships within 1 Business Day

Size

M14 x 1.25

Alloy

12L14

Material

Carbon Steel

Installed Length

0.453"

Compare
1
1
$8.20
Sold in packages of 5 / $1.64 ea
Ships within 1 Business Day

Size

M12 x 1.25

Alloy

12L14

Material

Carbon Steel

Installed Length

0.453"

Compare
1
1
$18.59
Sold in packages of 5 / $3.72 ea
Ships Same Day

Size

M8 x 1.25

Alloy

303

Material

Stainless Steel

Installed Length

0.492"

Compare
Discounted
1
1
$6.05was $10.70
Save $4.65 (43%)
Sold in packages of 5 / $1.21 ea
Ships Same Day

Size

M6 x 1.0

Alloy

12L14

Material

Carbon Steel

Installed Length

0.375"

Compare
1
1
$13.70
Sold in packages of 5 / $2.74 ea
Ships Same Day

Size

M12 x 1.25

Alloy

12L14

Material

Carbon Steel

Installed Length

0.703"

Compare
1
1
$6.90
Sold in packages of 10 / $0.69 ea
Ships within 1 Business Day

Size

6-32

Alloy

12L14

Material

Carbon Steel

Installed Length

0.280"

Compare
1
1
$15.75
Sold in packages of 5 / $3.15 ea
Ships within 1 Business Day

Size

M12 x 1.75

Alloy

12L14

Material

Carbon Steel

Installed Length

0.620"

Compare
1
1
$10.40
Sold in packages of 10 / $1.04 ea
Ships Same Day

Size

10-32

Alloy

12L14

Material

Carbon Steel

Installed Length

0.312"

Compare
1
1
$7.35
Sold in packages of 5 / $1.47 ea
Ships Same Day

Size

3/8-16

Alloy

12L14

Material

Carbon Steel

Installed Length

0.656"

Compare
1
1
$7.35
Sold in packages of 5 / $1.47 ea
Ships within 1 Business Day

Size

7/16-14

Alloy

12L14

Material

Carbon Steel

Installed Length

0.560"

Compare
1
1
$9.58
Sold in packages of 10 / $0.96 ea
Ships Same Day

Size

10-32

Alloy

12L14

Material

Carbon Steel

Installed Length

0.515"