Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Metal Inserts

Metal inserts reinforce and strengthen threaded holes in metal surfaces, preventing wear and damage caused by repeated assembly and disassembly. They provide a stable and durable anchor point for screws, bolts, or other fasteners, ensuring a secure and long-lasting connection. Thread inserts are made from brass, stainless steel, and aluminum for maximum strength and durability. They are ideal for automotive manufacturing, construction, and repair applications.
96 Results

Availability

Special Price

Size

View All Size

Brand

96 Results
Compare
1
1
$11.40
Sold in packages of 10 / $1.14 ea
Ships within 1 Business Day

Size

1/4-20

Alloy

12L14

Material

Carbon Steel

Installed Length

0.437"

Compare
1
1
$13.80
Sold in packages of 10 / $1.38 ea
Ships within 1 Business Day

Size

5/16-18

Alloy

12L14

Material

Carbon Steel

Installed Length

0.437"

Compare
SALE
1
1
$10.90was $14.00
Save $3.10 (22%)
Sold in packages of 5 / $2.18 ea
Ships within 1 Business Day

Size

5/8-11

Alloy

12L14

Material

Carbon Steel

Installed Length

0.781"

Compare
BESTSELLER
1
1
$18.90
Sold in packages of 10 / $1.89 ea
Ships within 1 Business Day

Size

3/8-16

Alloy

12L14

Material

Carbon Steel

Installed Length

0.500"

Compare
1
1
$10.60
Sold in packages of 10 / $1.06 ea
Ships within 1 Business Day

Size

10-32

Alloy

12L14

Material

Carbon Steel

Installed Length

0.312"

Compare
1
1
$18.85
Sold in packages of 5 / $3.77 ea
Ships within 1 Business Day

Size

M8 x 1.25

Alloy

303

Material

Stainless Steel

Installed Length

0.492"