Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Metal Inserts

96 Results

Availability

Special Price

Size

View All Size

Brand

96 Results
Compare
1
1
$11.40
Sold in packages of 10 / $1.14 ea
Ships Same Day

Size

1/4-20

Alloy

12L14

Material

Carbon Steel

Installed Length

0.437"

Compare
1
1
$13.80
Sold in packages of 10 / $1.38 ea
Ships Same Day

Size

5/16-18

Alloy

12L14

Material

Carbon Steel

Installed Length

0.437"

Compare
SALE
1
1
$10.90was $14.00
Save $3.10 (22%)
Sold in packages of 5 / $2.18 ea
Ships Same Day

Size

5/8-11

Alloy

12L14

Material

Carbon Steel

Installed Length

0.781"

Compare
BESTSELLER
1
1
$18.90
Sold in packages of 10 / $1.89 ea
Ships Same Day

Size

3/8-16

Alloy

12L14

Material

Carbon Steel

Installed Length

0.500"

Compare
1
1
$10.60
Sold in packages of 10 / $1.06 ea
Ships Same Day

Size

10-32

Alloy

12L14

Material

Carbon Steel

Installed Length

0.312"

Compare
1
1
$18.85
Sold in packages of 5 / $3.77 ea
Ships Same Day

Size

M8 x 1.25

Alloy

303

Material

Stainless Steel

Installed Length

0.492"