Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import HSS Square Ground Tool Bit 3/4" x 5" OAL
See all 40 items in product family

Import HSS Square Ground Tool Bit 3/4" x 5" OAL

Item #: WBB560537

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Square Tools Bits . HSS, TMX Square Tool Bits, Ground, 3/4" diameter x 5" overall length (OAL).

Product Specifications

    • DESCRIPTIONGround Tool Bit
    • STYLESquare
    • TYPESquare
    • SIZE3/4"
    • OVERALL LENGTH (OAL)5"
    • MATERIALHSS
    • FINISHBright
    • BRANDImport
    • MANUFACTURERS PART NUMBERB560537

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed