Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imported Type J Tool Holder Bushing 1"O.D. x 1/2"I.D.

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Imported Type J Tool Holder Bushing 1"O.D. x 1/2"I.D.

Item #: WBB1345631

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95
Product Information
Customer Review
Product Q&A
Imported Type J Tool Holder Bushing 1"O.D. x 1/2"I.D.

Made of high quality tool steel. Features clearance holes so that you can clamp directly on the top with set screws for positive alignment of cutting edge of the tool. Hardened and precision ground to highest concentricity.

Product Specifications

    • TYPEType J
    • BRANDImport
    • DESCRIPTIONCNC Toolholder Bushing
    • C-C HOLE LENGTH7/8"
    • INSIDE DIAMETER1/2"
    • HOLE DIAMETER INCHES5/8"
    • LENGTH UNDER HEAD1-3/4"
    • OUTSIDE DIAMETER1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:24