Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imported Type Z Tool Holder Bushing 1"O.D. x 1/2"I.D.

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Imported Type Z Tool Holder Bushing 1"O.D. x 1/2"I.D.

Item #: WBB1345578

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95
Product Information
Customer Review
Product Q&A
Imported Type Z Tool Holder Bushing 1"O.D. x 1/2"I.D.

Made of high quality tool steel. Designed for all type of N/C-CNC turning centers, turret lathes, and chucks. The elongated slots give the user a complete interchangeability with all brands of equipment. Hardened and precision ground to highest concentricity.

Product Specifications

    • HEAD THICKNESS.5000"
    • SLOT LENGTH2-3/8"
    • OUTSIDE DIAMETER1"
    • LENGTH UNDER HEAD2-3/4"
    • BRANDImport
    • INSIDE DIAMETER1/2"
    • TYPEType Z
    • DESCRIPTIONCNC Toolholder Bushing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!