Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA C Washer, #10 & 1/4" Size, 9/32" ID, 3/4" OD, 1/4" Thick, Black Oxide Steel
See all 24 items in product family

Made in USA C Washer, #10 & 1/4" Size, 9/32" ID, 3/4" OD, 1/4" Thick, Black Oxide Steel

Item #: WBB894985

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3.85
Product Information
Product Q&A
C Washer

These C Washers slide in and out of position for clear loading. Can be used with a nut, or by sliding it into a radial groove on a drawbar.

Product Specifications

    • MATERIALSteel
    • BRANDMade in USA
    • BOLT SIZE#10 & 1/4"
    • OD3/4"
    • FINISHBlack Oxide
    • THICKNESS1/4"
    • INSIDE DIAMETER9/32"
    • TYPEC Washer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.