Spring Plungers
Availability
Special Price
Type
Brand
Length
Material
Height
Color
Price
Indexing Plunger w/ Pull Ring Lock Nut SS 5.0x24.0N Pressure M8x1.25 Thread 5x5mm Pin
Thread Size
M8 x 1.25 in
Pin Length
5mm in
Pin Diameter
5mm in
Length
45 mm
Indexing Plunger Mini w/ Hidden Lock SS 4.5x12.0N Pressure M8x0.75 Thread 5x5mm Pin
Thread Size
M8 x 0.75 in
Pin Length
5 mm in
Pin Diameter
5 mm in
Length
26.5 mm
Thread Size
1/4-20 in
Pin Length
.19 in
Pin Diameter
.16 in
J.W. Winco GN822.8 Mini Indexing Plungers, Zinc Die-Cast, Non Lock-Out, 0.16"Dia., 0.39"L, 0.81"H
Pin Length
0.39 in
Pin Diameter
0.16 in
Material
Zinc Die-Cast
Indexing Plunger Multi Pin w/ Knob Lock Nut Black 6.0x25.0N Pressure M12x1.5 Thread 6x9mm Pin
Thread Size
M12 x 1.5 in
Pin Length
9 mm in
Pin Diameter
6 mm in
Length
48 mm
Indexing Plunger Mini w/ Hidden Lock Zinc 5.0x18.0N Pressure M10x1 Thread 6x7mm Pin
Thread Size
M10 x 1.0 in
Pin Length
7 mm in
Pin Diameter
6 mm in
Length
34 mm
J.W. Winco GN616 Spring Plungers, Plastic, Nose Pin, Standard Spring, 0.24" Plunger Dia, Blk, 1.1"L
Thread Size
M12 x 1.75 in
Material
Plastic
Length
1.1 in
Knurled Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 1x8lbs Pressure 3/8-16 Thread
Thread Size
3/8-16 in
Pin Length
.22 in
Pin Diameter
.186 in
Length
1.48 in
J.W. Winco Indexing Plunger Standard Lock-Out & Nut Black 19x45N Pressure M20x1.5 Thread 10x10mm Pin
Thread Size
M20 x 1.5 in
Pin Length
10 mm in
Pin Diameter
10 mm in
Length
91 mm
Indexing Plunger Multi Pin w/ Knob Black 1.10x4.10lbs Pressure 3/8-16 Thread .2x.31" Pin
Thread Size
3/8-16 in
Pin Length
.31 in
Pin Diameter
.20 in
Length
1.57 in
J.W. Winco Indexing Plunger w/ SS Knob Lock-Out SS 2.70x7lbs Pressure 5/8-11 Thread .31x.28" Pin
Thread Size
5/8-11 in
Pin Length
.28 in
Pin Diameter
.31 in
Length
2.97 in
Locking Knurled Retractable Plunger w/ Lock-Out SS Body SS Nose 1x10lbs Pressure 1/2-13 Thread
Thread Size
1/2-13 in
Pin Length
.25 in
Pin Diameter
.248 in
Length
1.75 in
Indexing Plunger Multi Pin w/ Knob Lock Nut Black 8.5x28.0N Pressure M16x1.5 Thread 8x12mm Pin
Thread Size
M16 x 1.5 in
Pin Length
12 mm in
Pin Diameter
8 mm in
Length
58 mm
J.W. Winco GN717 Indexing Plunger w/ Pull Ring Zinc 6.0x22.0N Pressure M12x1.75 Thread 8x8mm Pin
Thread Size
M12 x 1.75 in
Pin Length
8mm in
Pin Diameter
8mm in
Length
71 mm
Indexing Plunger Multi Pin w/ Spindle Lock Nut Black 11.5x40.0N Pressure M20x1.5 Thread 12x15mm Pin
Thread Size
M20 x 1.5 in
Pin Length
15 mm in
Pin Diameter
12 mm in
Long Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 1x5lbs Pressure 5/8-11 Thread
Thread Size
5/8-11 in
Pin Length
1.00 in
Pin Diameter
.38 in
Length
4.05 in
Thread Size
1/4-20 in
Pin Length
.13 in
Pin Diameter
.124 in
Length
.943 in
J.W. Winco Indexing Plunger Standard Lock-Out & Nut Black 11.0x30N Pressure M16x1.5 Thread 8x7mm Pin
Thread Size
M16 x 1.5 in
Pin Length
7 mm in
Pin Diameter
8 mm in
Length
75.5 mm
Thread Size
3/8-16 in
Pin Length
.28 in
Pin Diameter
.25 in
Indexing Plunger Long Knob w/o Rest Black 4.0x12.0N Pressure M8x1 Thread 4x6mm Pin
Thread Size
M8 x 1.0 in
Pin Length
6 mm in
Pin Diameter
4 mm in
Length
48 mm
J.W. Winco Indexing Plunger w/ Knob Lock-Out SS 6.0x15.0N Pressure M10x1 Thread 5x5mm Pin
Thread Size
M10 x 1.0 in
Pin Length
5 mm in
Pin Diameter
5 mm in
Length
51 mm
Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin
Thread Size
M10 x 1.0 in
Pin Length
7 mm in
Pin Diameter
7 mm in
Length
34 mm
Thread Size
1/2-13 in
Pin Length
.38 in
Pin Diameter
.31 in
J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, Standard Spring, 0.24" Plunger Dia,0.91"L
Thread Size
M10 x 1.5 in
Material
Steel
Length
0.91 in
Indexing Plunger w/ Full Thread & SS Knob Lock Nut SS 8.0x21.0N Pressure M12x1.5 Thread 6x6mm Pin
Thread Size
M12 x 1.5 in
Pin Length
6 mm in
Pin Diameter
6 mm in
Length
55 mm
J.W. Winco GN616 Spring Plungers, Plastic, Nose Pin, Standard Spring, 0.24" Plunger Dia, Slvr, 1.1"L
Thread Size
M12 x 1.75 in
Material
Plastic
Length
1.1 in
Indexing Plunger w/ Pull Ring Lock Nut SS 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin
Thread Size
M6 x 1.0 in
Pin Length
4mm in
Pin Diameter
4mm in
Length
34.5 mm
Thread Size
5/16-18 in
Pin Length
.19 in
Pin Diameter
.155 in
Length
1.19 in
J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, Standard Spring, 0.12" Plunger Dia,0.55"L
Thread Size
M5 x 0.8 in
Material
Steel
Length
0.55 in
Indexing Plunger Multi Pin w/ Knob Lock Nut Black 1.40x5.60lbs Pressure 1/2-13 Thread .24x.35" Pin
Thread Size
1/2-13 in
Pin Length
.35 in
Pin Diameter
.24 in
Length
1.89 in
J.W. Winco GN717 Indexing Plunger w/ Knob Zinc 5.0x24.0N Pressure M8x1.25 Thread 5x5mm Pin
Thread Size
M8 x 1.25 in
Pin Length
5mm in
Pin Diameter
5mm in
Length
40 mm
Material
Nickel Coated Brass
Cam Action Plunger w/ Sleeve Lock-Out SS 8.0x18.0N Pressure M12x1.5 Thread 6x8mm Pin
Thread Size
M12 x 1.5 in
Pin Length
8 mm in
Pin Diameter
6 mm in
Length
47 mm
J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, High Spring, 0.12" Plunger Dia, 0.55"L
Thread Size
M5 x 0.8 in
Material
Steel
Length
0.55 in
J.W. Winco Indexing Plunger w/ Knob Lock-Out & Nut SS 8.0x21.0N Pressure M12x1.5 Thread 6x6mm Pin
Thread Size
M12 x 1.5 in
Pin Length
6 mm in
Pin Diameter
6 mm in
Length
61 mm
Knurled Retractable Plunger w/ Lock-Out SS Body SS Nose 1x4lbs Pressure 1/4-20 Thread
Thread Size
1/4-20 in
Pin Length
.13 in
Pin Diameter
.123 in
Length
.943 in
Indexing Plunger Mini w/ Hidden Lock Lock-Out SS 4.5x12.0N Pressure M8x0.75 Thread 5x5mm Pin
Thread Size
M8 x 0.75 in
Pin Length
5 mm in
Pin Diameter
5 mm in
Length
26.5 mm
J.W. Winco GN615 Ball Plungers, Steel, Slot, Standard Spring, 0.24" Plunger Dia., Black, 0.75"L
Thread Size
M10 x 1.5 in
Material
Steel
Length
0.75 in
Thread Size
1/4-20 in
Pin Length
0.19 in
Pin Diameter
0.16 in
Material
Zinc Plated Steel
J.W. Winco GN822.8 Mini Indexing Plungers, Zinc Die-Cast, Lock-Out, 0.24"Dia., 0.24"L, 1"H
Pin Length
0.24 in
Pin Diameter
0.24 in
Material
Zinc Die-Cast
Thread Size
5/8-11 in
Pin Length
0.44 in
Pin Diameter
0.38 in
Material
Zinc Plated Steel
Thread Size
1/2-13 in
Pin Length
0.38 in
Pin Diameter
0.31 in
Material
Zinc Plated Steel