Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
J.W. Winco DIN319-ST Steel Ball Knobs W/Blind Bore 50mm Diameter mm Length 20

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

J.W. Winco DIN319-ST Steel Ball Knobs W/Blind Bore 50mm Diameter mm Length 20

Item #: WBB1505067

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
J.W. Winco DIN319-ST Steel Ball Knobs W/Blind Bore 50mm Diameter mm Length 20

For certain minimum quantities, steel ball knobs can also be supplied plated.

Product Specifications

    • MATERIALSteel
    • BRANDJ.W. Winco
    • t1 MIN MM21
    • t2 MIN MM28
    • SERIESDIN319-ST
    • d1 MM50
    • t2 MIN INCHES1.1
    • d4 MM27
    • d3 BLIND BORE20
    • h INCHES1.81
    • DIAMETER50
    • d1 INCHES1.97
    • d4 INCHES1.06
    • DESCRIPTIONBall Knobs
    • MANUFACTURERS PART NUMBER20MB48/K
    • h MM46
    • t1 MIN INCHES0.83
    • TYPEBlind Bore
    • THREAD--
    • BORE20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!