Lobed Knobs
Material
Cast Iron
Hole Size/Thread
1/2-13
Knob Diameter
2.5 in
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2 in
Series
FPKS
Material
Aluminum
Knob Diameter
2.5 in
Series
CKS
Through Thread Plastic Hand Knobs - M6x1.0 Thread - 32mm Knob Dia. - 20mm Knob Height - 713206
Material
Plastic
Hole Size/Thread
M6 x 1.0
Knob Diameter
32mm in
J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 1.21" Hole Depth
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in
J.W. Winco 1.26" Diameter Plastic Hand Knob w/ 1/4"-20 Hole Size 0.47" Hole Depth
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1.26 in