Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco EN590 Fluted Grip Knob, .87"(22), 1.26"(32), 5TDE3
See all 321 items in product family

Winco EN590 Fluted Grip Knob, .87"(22), 1.26"(32), 5TDE3

Item #: WBB1348179

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $2.03 ea.
5-9 $1.86 ea.
10+ $1.71 ea.
Product Information
Customer Review
Product Q&A
Winco EN590 Fluted Grip Knob, .87"(22), 1.26"(32), 5TDE3

Elesa® original design technopolymer plastic fluted grip knobs Resistant to solvents, oils, grease and other chemical agents.

Product Specifications

    • DIMENSION K.51"(13mm)
    • MATERIALSteel
    • BRANDJ.W. Winco
    • d3 BLIND TAPPED5/16"-18
    • SERIESEN590
    • KNOB DIAMETER1.26"
    • HOLE SIZE / THREAD5/16-18
    • d11.26"(32mm)
    • DIMENSION - h.87"(22mm)
    • FINISHBlack Matte
    • d467mm(2.64")
    • t MIN..39"(10mm)
    • MANUFACTURERS PART NUMBER5TDE3
    • TYPEFluted Grip Knob

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!