Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco GN6335.2 Star Knob, 1.97"(50), 3/8"-16, .71"(18), 6TCC7/E
See all 321 items in product family

Winco GN6335.2 Star Knob, 1.97"(50), 3/8"-16, .71"(18), 6TCC7/E

Item #: WBB1347966

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.95
Product Information
Customer Review
Product Q&A
Winco GN6335.2 Star Knob, 1.97"(50), 3/8"-16, .71"(18), 6TCC7/E

Star knobs GN 6335.2 with all steel hub have important advantages: The face of the hub is exactly square to the bore and is made of steel to prevent edge breakages. Maximum heat resistance of nylon plastic: 110°C (230°F).Nylon plastic star knobs with stainless steel hub, see GN 6335.2-NI.Nylon plastic star knobs with threaded stud, see GN 6335.4-TE. Special inch or metric bores, threads and assembled stud variations available upon request. Other modifications such as cross holes, set screw holes, and stud assemblies also available upon request.

Product Specifications

    • MATERIALAluminum
    • BRANDJ.W. Winco
    • MANUFACTURERS PART NUMBER6TCC7/E
    • h3.47"(12mm)
    • HOLE SIZE / THREAD3/8-16
    • KNOB DIAMETER1.97"
    • t MIN..71"(18mm)
    • h2.71"(18mm)
    • d4.71"(18mm)
    • d2 TAPPED3/8"-16
    • d11.97"(50mm)
    • H11.26"(32mm)
    • SERIESGN6335.2
    • TYPEStar Hand Knob
    • FINISHMatte

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!