Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA 1-3/8" Diameter Ball Knob with Tapped Brass Insert 3/8-24 Thread, Plastic
See all 321 items in product family

Made in USA 1-3/8" Diameter Ball Knob with Tapped Brass Insert 3/8-24 Thread, Plastic

Item #: WBB895934

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.70
Product Information
Customer Review
Product Q&A
Black Plastic Ball Knob w/ Tapped Brass Insert

These phenolic knobs have a smooth, hard, glossy surface. The material is resistant to electricity, water, oils, and most common chemicals.

Product Specifications

    • MATERIALPlastic
    • BRANDMade in USA
    • KNOB DIAMETER1.375"
    • HOLE SIZE / THREAD3/8-24
    • HOLE / THREAD DEPTH1/2"
    • TYPEBall Knob
    • FINISH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!