Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco SLTSK Shear-Loc Thumb Screw Knob, # 8, 0.5"
See all 321 items in product family

Winco SLTSK Shear-Loc Thumb Screw Knob, # 8, 0.5"

Item #: WBB1348168

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.17
Product Information
Customer Review
Product Q&A
Winco SLTSK Shear-Loc Thumb Screw Knob, # 8, 0.5"

You can make your own thumb screws instantly with these knobs and any socket head capscrew. Knobs press-fit onto screws with arbor press or between jaw plates.

Product Specifications

    • DIMENSION A0.5"
    • DIMENSION B0.22
    • MATERIALPlastic
    • BRANDJ.W. Winco
    • C0.38
    • SERIESSLTSK
    • KNOB DIAMETER0.50"
    • MANUFACTURERS PART NUMBERL02-1543
    • HOLE SIZE / THREAD#8
    • FITS SCREW# 8
    • TYPEShear-Loc Thumb Screw Knob
    • FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!