Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Knob Screws

22 Results

Availability

Brand

Material

Price

22 Results
Compare
BESTSELLER
5
5
Minimum purchase quantity is 5
$9.10
Ships in 3 Business Days

Thread Length

1-3/4 in

Thread

5/16-18 in

Knob Diameter

2 in

Knob Length

1"

Compare
5
5
Minimum purchase quantity is 5
$8.80
Ships in 3 Business Days

Thread Length

1-11/16 in

Thread

3/8-16 in

Knob Diameter

2 in

Knob Length

1-1/4"

Compare
5
5
Minimum purchase quantity is 5
$8.70
Ships within 1 Business Day

Thread Length

3 in

Thread

1/4-20 in

Knob Diameter

1-1/2 in

Knob Length

7/8"

Compare
BESTSELLER
11
11
Minimum purchase quantity is 11
$3.43
Ships in 3 Business Days

Thread Length

1-1/8 in

Thread

1/4-20 in

Knob Diameter

1 in

Knob Length

5/8"

Compare
6
6
Minimum purchase quantity is 6
$7.70
Ships within 1 Business Day

Thread Length

11/16 in

Thread

3/8-16 in

Knob Diameter

2 in

Knob Length

1-1/4"

Compare
8
8
Minimum purchase quantity is 8
$5.70
Ships in 3 Business Days

Thread Length

15/16 in

Thread

5/16-18 in

Knob Diameter

1-1/2 in

Knob Length

1"