Uniweld® KLC100 - Centurion® Outfit for Cutting, Welding and Brazing
See all 32 items in product family

Uniweld® KLC100 - Centurion® Outfit for Cutting, Welding and Brazing

Item #: WBB213707

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 248.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Uniweld® KLC100 - Centurion® Outfit for Cutting, Welding and Brazing

Lightweight, portable and effective for light to medium duty job applications.

- Single stage R Series Regulators come with protective rubber gauge boots.
- Front valve welding handle with stainless steel ball point valves for accurate gas control.
- Optional cutting tips available for cutting up to 2" steel.
- Welding tip for brazing up to 1" copper tubing and welding (with acetylene) up to 1/8" steel.

Outfits Include:
- H32A 12.5 Ft. Twin Hose
- WG53 Goggles
- FL34 Flint Lighter
- W05 Tank Key

Product Specifications

    • APPLICATIONCutting
      Welding
      Brazing
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKLC100
    • STYLECenturion®
    • WEIGHT LBS6.84
    • WELDING HANDLE71
    • CUTTING ATTACHMENTCA100
    • CUTTING TIPCT100-0
    • TANK-
    • OXYGEN REGULATORRO100
    • ACETYLENE REGULATORRMC100
    • CARRYING STAND-
    • WELD/BRAZE TIPType 17-0
      Type 17-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!