Uniweld® KLT550-4P-T - Mastar® Maintenance Outfit (w/ Carrying Stand & Tank)
See all 32 items in product family

Uniweld® KLT550-4P-T - Mastar® Maintenance Outfit (w/ Carrying Stand & Tank)

Item #: WBB213665

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 553.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Uniweld® KLT550-4P-T - Mastar® Maintenance Outfit (w/ Carrying Stand & Tank)

This premium outfit includes all the components of the Mastar® outfit, plus an air/fuel adaptor that modifies the welding handle to be used with any of Uniweld's efficient quick connect air/acetylene tips.

- Industrial grade RS Series Regulators with protective rubber gauge boots.
- Rear valve welding handle with stainless steel ball point valves for accurate gas control.
- Cutting attachment with one-piece solid copper mixer that cuts up to 1/2" steel with supplied cutting tip.
- Rosebud tip for brazing up to 2-5/8" copper tubing.
- Welding tip for brazing up to 1" copper tubing and welding up to 1/8" steel.
- Twister® air/acetylene tip for plumbing and repair work.

Outfits Include:
- H32A 12.5 Ft. Twin Hose
- WG53 Goggles
- FL34 Flint Lighter
- W05 Tank Key

Product Specifications

    • APPLICATIONMaintenance
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKLT550-4P-T
    • STYLEMaster®
    • WEIGHT LBS38.90
    • ROSEBUD HEATING TIPType 17-5
    • CUTTING ATTACHMENTCA550
    • WELDING HANDLE2H550
    • CUTTING TIP5-101-0
    • TANKMC/R
    • AIR/FUEL ADAPTORF13
    • OXYGEN REGULATORRSO
    • ACETYLENE REGULATORRSMC2
    • CARRYING STAND511
    • ACETYLENE TIPA-8 Twister®
    • WELD/BRAZE TIPType 17-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!