Uniweld® KLT71-4C-T - Patriot® Outfit for Welding, Brazing & Cutting (w/ Stand & Tank)
See all 30 items in product family

Uniweld® KLT71-4C-T - Patriot® Outfit for Welding, Brazing & Cutting (w/ Stand & Tank)

Item #: WBB213694

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 516.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Uniweld® KLT71-4C-T - Patriot® Outfit for Welding, Brazing & Cutting (w/ Stand & Tank)

Solder and braze without the use of an oxygen cylinder with Uniweld's acetylene Twister® tip and air/fuel adaptor, a real oxygen saver! Cuts up to 1/2" steel with supplied tip.

- Single stage R Series Regulators with protective rubber gauge boots.
- Three tube tip mix cutting attachment for top performance and safety that cuts up to 1/2" steel with supplied cutting tip.
- Front valve welding handle with stainless steel ball point valves for accurate gas control.
- Welding tip for brazing up to 1" copper tubing and welding up to 1/8" steel.
- Air/fuel adaptor converts welding handle to use quick connect air/fuel tips.

Outfits Include:
- H32A 12.5 Ft. Twin Hose
- WG53 Goggles
- FL34 Flint Lighter
- W05 Tank Key

Product Specifications

    • APPLICATIONCutting
      Welding
      Brazing
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKLT71-4C-T
    • STYLEPatriot®
    • WEIGHT LBS39.25
    • ACETYLENE REGULATORRMC2
    • TANKMC/R
    • OXYGEN REGULATORRO
    • CARRYING STAND500S
    • CUTTING TIPCT100-0
    • CUTTING ATTACHMENTCA100
    • WELDING HANDLE71
    • WELD/BRAZE TIPType 17-2
    • AIR/FUEL ADAPTORF13
    • ACETYLENE TIPA-8 Twister®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!