Uniweld® KLT71-4 - Patriot® Outfit w/ Air Fuel Adaptor for Welding, Brazing & Cutting
See all 30 items in product family

Uniweld® KLT71-4 - Patriot® Outfit w/ Air Fuel Adaptor for Welding, Brazing & Cutting

Item #: WBB213692

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 345.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Uniweld® KLT71-4 - Patriot® Outfit w/ Air Fuel Adaptor for Welding, Brazing & Cutting

Solder and braze without the use of an oxygen cylinder with Uniweld's acetylene Twister® tip and air/fuel adaptor, a real oxygen saver! Cuts up to 1/2" steel with supplied tip.

- Single stage R Series Regulators with protective rubber gauge boots.
- Three tube tip mix cutting attachment for top performance and safety that cuts up to 1/2" steel with supplied cutting tip.
- Front valve welding handle with stainless steel ball point valves for accurate gas control.
- Welding tip for brazing up to 1" copper tubing and welding up to 1/8" steel.
- Air/fuel adaptor converts welding handle to use quick connect air/fuel tips.

Outfits Include:
- H32A 12.5 Ft. Twin Hose
- WG53 Goggles
- FL34 Flint Lighter
- W05 Tank Key

Product Specifications

    • APPLICATIONCutting
      Welding
      Brazing
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERKLT71-4
    • STYLEPatriot®
    • WEIGHT LBS8.01
    • CUTTING ATTACHMENTCA100
    • WELDING HANDLE71
    • CUTTING TIPCT100-0
    • TANK-
    • AIR/FUEL ADAPTORF13
    • OXYGEN REGULATORRO
    • ACETYLENE REGULATORRMC2
    • CARRYING STAND-
    • ACETYLENE TIPA-8 Twister®
    • WELD/BRAZE TIPType 17-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!