Uniweld® K23C-T - Patriot® Outfit for Welding and Brazing (w/ Stand & Tank)
See all 32 items in product family

Uniweld® K23C-T - Patriot® Outfit for Welding and Brazing (w/ Stand & Tank)

Item #: WBB213699

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 381.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Uniweld® K23 - Patriot® Outfit for Welding and Brazing (w/ Stand & Tank)

An economical, contractor grade outfit with the basic components for brazing and welding. Lightweight, portable and effective for light to medium duty job applications.

- Single stage R Series Regulators with protective rubber gauge boots.
- Front valve welding handle with stainless steel ball point valves for accurate gas control.
- Two welding tip sizes for brazing up to 1" copper tubing and welding up to 1/8" steel.

Outfits Include:
- H32A 12.5 Ft. Twin Hose
- WG53 Goggles
- FL34 Flint Lighter
- W05 Tank Key

Product Specifications

    • APPLICATIONWelding
      Brazing
    • BRANDUniweld®
    • MANUFACTURERS PART NUMBERK23C-T
    • STYLEPatriot®
    • WEIGHT LBS37.85
    • CUTTING ATTACHMENT-
    • WELDING HANDLE71
    • CUTTING TIP-
    • TANKMC/R
    • OXYGEN REGULATORRO
    • ACETYLENE REGULATORRMC2
    • CARRYING STAND500S
    • WELD/BRAZE TIPType 17-0
      Type 17-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!