Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Open Gearing


(556 Items)
Sub Category
Spur Gears (326)
Remove
14-1/2 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear
Remove

      Items
14-1/2 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear 14-1/2 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear


14-1/2 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear
14-1/2 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB598543
Price: $219.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

14-1/2 Pressure Angle, 6 Diametral Pitch, 42 Tooth Bushed Spur Gear

Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.

Product Specifications
MATERIAL STEEL
PITCH 6
HUB DIAMETER 3
TYPE OF BORE Bushed
MAX BORE 1.75
MIN BORE 0.5
HUB FACE WIDTH 0.4375
LENGTH THRU BORE 2.1875
FACE WIDTH 1.5
OUTSIDE DIAMETER 7.33
PITCH DIAMETER 7
MANUFACTURERS PART NUMBER NSS6P42
NUMBER OF TEETH 42
BRAND Browning
PRESSURE ANGLE 14.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


14-1/2 Pressure Angle, 8 Diametral Pitch, 96 Tooth Bushed Spur Gear

14-1/2 Pressure Angle, 8 Diametral Pitch, 96 Tooth Bushed Spur Gear

From $309.95
More Info
Add to Cart
Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

Plastock® Spur Gears 32-30, Acetal, 20° Pressure Angle, 32 Pitch, 30 Tooth

From $4.14
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)