Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14-1/2 Pressure Angle, 8 Diametral Pitch, 40 Tooth Bushed Spur Gear

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

14-1/2 Pressure Angle, 8 Diametral Pitch, 40 Tooth Bushed Spur Gear

Item #: WBB598367

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $167.95 ea.
5+ $155.95 ea.
Product Information
Customer Review
Product Q&A
14-1/2 Pressure Angle, 8 Diametral Pitch, 40 Tooth Bushed Spur Gear

Browning Bushed Gears hold the shaft with clamp fit and eliminate costly reworking on replacement gears. The only stock Bushed Open Gear line available. Less expensive than reworks.

Product Specifications

    • MAX BORE1.75
    • PRESSURE ANGLE14.5
    • PITCH8
    • PITCH DIAMETER5
    • NUMBER OF TEETH40
    • BRANDBrowning
    • MIN BORE0.5
    • HUB FACE WIDTH0.6875
    • LENGTH THRU BORE2.1875
    • MANUFACTURERS PART NUMBERNSS8P40
    • OUTSIDE DIAMETER5.25
    • HUB DIAMETER3
    • FACE WIDTH1.25
    • TYPE OF BOREBushed
    • MATERIALSTEEL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!