Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Gear Motors


(1,583 Items)
Sub Category
Electromagnetic AC Gear Motor (115)
Remove
Gear Ratio 9:1, Key Type, 60~120W, All Ball Bearing, 90mm
Remove

      Items
Gear Ratio 9:1, Key Type, 60~120W, All Ball Bearing, 90mm Gear Ratio 9:1, Key Type, 60~120W, All Ball Bearing, 90mm


Gear Ratio 9:1, Key Type, 60~120W, All Ball Bearing, 90mm
Gear Ratio 9:1, Key Type, 60~120W, All Ball Bearing, 90mm
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB545681
Price: $95.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Gear Ratio 9:1, Key Type, 60~120W, All Ball Bearing, 90mm

SPG has gone through a precision machining process for the motor shaft and helical gears which result in a remarkable reduction in noise level. SPG offers 60mm, 70mm, 80mm and 90mm gear box with reduction ratios from 3:1 to 250:1.

Product Specifications
HORSEPOWER 1 ∅ 115
MODEL S9KC9BHA
WEIGHT LBS 2.7
WEIGHT KG 1.21
SIZE (MM SQ.) 90
GEAR RATIO 9
OUTPUT SPEED (R/M) AT 50HZ 167
PERMISSIBLE TORQUE (KG-CM) AT 50HZ 36.5
PERMISSIBLE TORQUE (N-M) AT 50HZ 3.58
PERMISSIBLE TORQUE (LB-IN) AT 50HZ 31.70
OUTPUT SPEED (R/M) AT 60HZ 200
PERMISSIBLE TORQUE (KG-CM) AT 60HZ 29.2
PERMISSIBLE TORQUE (N-M) AT 60HZ 2.87
PERMISSIBLE TORQUE (LB-IN) AT 60HZ 25.37
STAGE 2
PRODUCT GROUP Gear Head


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Gear Ratio 75:1, D Cut, 6~25W, All Ball Bearing, 80mm

Gear Ratio 75:1, D Cut, 6~25W, All Ball Bearing, 80mm

From $68.95
More Info
Add to Cart
Gear Ratio 200:1, D Cut, 6~25W, All Ball Bearing, 80mm

Gear Ratio 200:1, D Cut, 6~25W, All Ball Bearing, 80mm

From $68.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)