Buy Electric Motors, AC Motors, Blower Motors, Fan Motors, General Purpose Electrical Motors, Drive Pulleys, Sheaves, V-Belts.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Gear Motors


(1,583 Items)
Sub Category
Induction AC Gear Motor (283)
Remove
AC 240V, 50 Hz Single Phase Induction Motor - 6W
Remove

      Items
AC 240V, 50 Hz Single Phase Induction Motor - 6W AC 240V, 50 Hz Single Phase Induction Motor - 6W


AC 240V, 50 Hz Single Phase Induction Motor - 6W
AC 240V, 50 Hz Single Phase Induction Motor - 6W
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB545404
Price: $58.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

AC 240V, 50 Hz Single Phase Induction Motor - 6W

This is a high precision, high quality sub fractional HP motor ranging from 6w to 200w output, from 60mm to 104mm, including induction motor, reversible motor and electromagnetic brake motor. Also, it offers options of terminal box, leadwire and speed controller for easy connection and convenient application.

Product Specifications
VOLTAGE 1 ∅ 240
DUTY Cont.
PRODUCT GROUP Induction Gear Motor
MODEL S6I06GXCE
RATED LOAD CURRENT 0.09
RATED LOAD TORQUE KG-CM 0.53
RATED LOAD TORQUE MN-M 52
RATED LOAD TORQUE OZ-IN 7.4
STARTING TORQUE KG-CM 0.55
STARTING TORQUE MN-M 54
WEIGHT LBS 1.5
WEIGHT KG 0.7
CAPACITOR 0.6
GEAR HEAD STEP 1 S6DA□B1A
SIZE (MM SQ.) 60
OUTPUT WATTS 6
FREQUENCY HZ 50
RATED LOAD SPEED R/M 1200
STARTING TORQUE KG-CM 0.55
STARTING TORQUE MN-M 54
OUTPUT HORSEPOWER 1/125
TYPE Lead Wire
POLES 4
STARTING TORQUE OZ-IN 7.6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gear Ratio 40:1, D Cut, 6~25W, All Ball Bearing, 60mm

Gear Ratio 40:1, D Cut, 6~25W, All Ball Bearing, 60mm

From $56.95
select
Qty: Add to Cart
Gear Ratio 3:1, D Cut, 6~25W, All Ball Bearing, 60mm

Gear Ratio 3:1, D Cut, 6~25W, All Ball Bearing, 60mm

From $51.95
select
Qty: Add to Cart
Gear Ratio 36:1, D Cut, 6~25W, All Ball Bearing, 60mm

Gear Ratio 36:1, D Cut, 6~25W, All Ball Bearing, 60mm

From $56.95
select
Qty: Add to Cart
Gear Ratio 30:1, D Cut, 6~25W, All Ball Bearing, 60mm

Gear Ratio 30:1, D Cut, 6~25W, All Ball Bearing, 60mm

From $56.95
select
Qty: Add to Cart
220~240V SR Pack Type Speed Controller - 6W, TG12V

220~240V SR Pack Type Speed Controller - 6W, TG12V

From $85.95
select
Qty: Add to Cart
Gear Ratio 60:1, D Cut, 6~25W, All Ball Bearing, 60mm

Gear Ratio 60:1, D Cut, 6~25W, All Ball Bearing, 60mm

From $62.95
select
Qty: Add to Cart
Gear Ratio 3.6:1, D Cut, 6~25W, All Ball Bearing, 60mm

Gear Ratio 3.6:1, D Cut, 6~25W, All Ball Bearing, 60mm

From $51.95
select
Qty: Add to Cart
220~240V Unit Type Speed Controller - 6W, TG12V

220~240V Unit Type Speed Controller - 6W, TG12V

From $89.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)