Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oriental Motor, AC Speed Control Motors, BHF62AT-100, 1/4 HP,  100 :1  Gear Ratio
See all 138 items in product family

Oriental Motor, AC Speed Control Motors, BHF62AT-100, 1/4 HP, 100 :1 Gear Ratio

Item #: WBB1113984

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $789.00
Product Information
Product Q&A
Oriental Motor, AC Speed Control Motors, BHF62AT-100, 1/4 HP, 100:1 Gear Ratio

The BHF series AC speed control systems consist of a high-power 1/4 HP (200 W) AC motor combined with a dedicated inverter.

Includes:
  • Excellent speed stability
  • Smallest frame size among 200 W (1/4 HP) motors
  • Full-range functionality
Permissible Overhang Load 0.39 In. From Shaft End = 146 Lb, 0.79 In. From Shaft End = 220 Lb. Insulation Class- Class B: 266°F (130°C).

Product Specifications

    • TORQUE IN LBS350 [100 - 1500 R/Min]
    • PRODUCT LINEOriental Motor®
    • RATED INPUT CURRENT5.4 A
    • SHAFT TYPEParallel Shaft Gearhead
    • ELECTROMAGNETIC BRAKENot Equipped
    • VARIABLE SPEED RANGE (R/MIN)2 - 48
    • PERMISSIBLE LOAD INERTIA27000 Oz-In2
    • PERMISSIBLE THRUST LOAD45 Lb
    • COMPONENTSFSP200-1 (Inverter), BH6G2-100 (Gearhead), BHM62T-G2 (Motor)
    • ROHS COMPLIANTYes
    • SAFETY STANDARDSUL, CSA, EN, CE
    • CE MARKINGLow Voltage Directives, EMC Directives
    • TEMPERATURE RISEClass B: 266°F (130°C)
    • AMBIENT HUMIDITY85 Percent Maximum Noncondensing
    • DEGREE OF PROTECTION[Motor] IP54, [Inverter] IP10
    • SPEED CONTROLInternal Potentiometer, External DC Voltage, External Potentiometer
    • INSTANTANEOUS STOPYes
    • MULTI-AXES CONTROLYes
    • ALARM OUTPUTYes
    • POSITION CONTROL MODENo
    • TORQUE LIMIT CONTROLNo
    • VERTICAL DRIVENo
    • FREQUENCY HZ50 Hz / 60 Hz
    • GEAR RATIO100 :1
    • OUTPUT HORSEPOWER1/4 HP
    • BRANDOriental Motor®
    • MANUFACTURERS PART NUMBERBHF62AT-100
    • MOTOR TYPEAC Motor
    • MOTOR FRAME SIZE4.09 In Sq
    • POWER SUPPLYSingle-Phase 100/115 VAC

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.